Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 7/64" D, 5' L, 70A, Black
Mfr # ZUSA-RC-845
Zoro # G702586816
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Abrasion Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-845
- Zoro # G702586816
- UPC # 193005473464
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 7/64 in |
Overall Length | 5 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Abrasion Resistance | Good |
Maximum Temperature | 210 Degrees F |
Temperature Range | 0 Degrees F to 210 Degrees F |
Weather Resistance | Fair |
Oil Resistance | Excellent |
Cross Section Fractional | 3/32 in |
Shape | Round |
Chemical Resistance | Fair |
Water Resistance | Good |
Cross Section | 3/32 in : 0.103 in |
Grade | Standard |
Cross Section System of Measurement | Inch Sizes |
Cross Section Actual | 0.103 in |
Minimum Temperature | 0 Degrees F |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9252-M)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 1.750" Thick (BULK-PS-UHMW-952)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/16" T x 36" W x 36" L (20-111)
- K & S PRECISION METALS 016x38x36 ALU Tube (9409)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (ZUSA-RC-17)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 10 Ft (ZUSA-RC-1807)
- ZORO SELECT Rubber Cord, Buna, 10.0mm Dia, 25 Ft (ZUSA-RC-188)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In, 25 Ft. (ZUSA-RC-1787)
- ZORO SELECT EPDM Round Cord, 9/64" D, 100' L, 70A, Black (ZUSA-RC-14)
- ZORO SELECT Rubber Cord, Neoprene, 1/4 In Dia, 10 Ft (ZUSA-RC-998)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- Zoro Select Rubber Cords