Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 7/64" D, 25' L, 70A
Mfr # ZUSA-RC-876
Zoro # G302586872
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-876
- Zoro # G302586872
- UPC # 193005473204
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 25 ft |
Overall Diameter | 7/64 in |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Shape | Round |
Weather Resistance | Fair |
Chemical Resistance | Fair |
Oil Resistance | Excellent |
Temperature Range | 0 Degrees F to 210 Degrees F |
Minimum Temperature | 0 Degrees F |
Abrasion Resistance | Good |
Cross Section Fractional | 3/32 in |
Cross Section | 3/32 in : 0.103 in |
Water Resistance | Good |
Maximum Temperature | 210 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Grade | Standard |
Cross Section Actual | 0.103 in |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 3/4 In Leg, 8 Ft (2EYW2)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.42 in Overall Width (1375B3X1/4-100)
- TRIM-LOK Rubber Edging, 1/4" H, 25 ft L, 5/16" W (X2014-25)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 100 Ft (ZUSA-RC-249)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 10 Ft (ZUSA-RC-619)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 50A (ZUSA-RC-357)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (ZUSA-RC-870)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 25 Ft (ZUSA-RC-24)
- ZORO SELECT Rubber Cord, EPDM, 3/32 In Dia, 10 Ft (ZUSA-RC-678)
- E. JAMES Rubber Cord, Neoprene, 7/16 In Dia, 10 Ft (CSNEO-7/16-10)
- Zoro Select Rubber Cords