Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 7/64" D, 10' L, 70A
Mfr # ZUSA-RC-476
Zoro # G802586884
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Chemical Resistance Fair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-476
- Zoro # G802586884
- UPC # 193005315474
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 7/64 in |
Overall Length | 10 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Chemical Resistance | Fair |
Weather Resistance | Fair |
Temperature Range | 0 Degrees F to 210 Degrees F |
Water Resistance | Good |
Maximum Temperature | 210 Degrees F |
Cross Section Actual | 0.103 in |
Abrasion Resistance | Good |
Cross Section System of Measurement | Inch Sizes |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Excellent |
Cross Section | 3/32 in : 0.103 in |
Cross Section Fractional | 3/32 in |
Grade | Standard |
Shape | Round |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 3/4 In, 6 Ft (2HGZ2)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0015 In, 6 In, Length: 100" (17160)
- ZORO SELECT Oil Hard Flat Stock, O1, 2In Wx18In L (O11428)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1" Dia. (1UVC7)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ZORO SELECT Rubber Cord, Neoprene, 5/16 In Dia, 100 Ft (ZUSA-RC-73)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 10 Ft. (ZUSA-RC-605)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 25 Ft (ZUSA-RC-1770)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 25 Ft. (ZUSA-RC-58)
- Zoro Select Rubber Cords