Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 5/16" D, 10' L, 50A
Mfr # ZUSA-RC-960
Zoro # G102586584
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 50A
- Color Black
- Tensile Strength 1,450 psi
- Minimum Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-960
- Zoro # G102586584
- UPC # 193005475260
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 10 ft |
Overall Diameter | 5/16 in |
Details
Material | Buna-N |
Durometer | 50A |
Color | Black |
Tensile Strength | 1,450 psi |
Item | Buna-N Round Cord |
Minimum Temperature | -40 Degrees F |
Weather Resistance | Fair |
Grade | Standard |
Chemical Resistance | Fair |
Oil Resistance | Excellent |
Cross Section | 5/16 in : 0.312 in |
Shape | Round |
Cross Section Actual | 0.312 in |
Maximum Temperature | 250 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Cross Section Fractional | 5/16 in |
Abrasion Resistance | Good |
Water Resistance | Good |
Temperature Range | -40 Degrees F to 250 Degrees F |
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61S2-72)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/8 In Dia x 1 Ft L (61R1.375X12)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110HT-25)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 100 Ft (ZUSA-RC-91)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 50 Ft (ZUSA-RC-757)
- ZORO SELECT Rubber Cord, FDA Buna, 1/4 In Dia, 25 Ft. (ZUSA-RC-1779)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In, 50 Ft. (ZUSA-RC-1764)
- Zoro Select Rubber Cords