Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 5 mm D, 10' L, 90A, Black
Mfr # ZUSA-RC-1417
Zoro # G002585625
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 90A
- Color Black
- Tensile Strength 2,000 psi
- Cross Section System of Measurement Metric Sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1417
- Zoro # G002585625
- UPC # 193005474973
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 10 ft |
Overall Diameter | 5 mm |
Details
Material | Buna-N |
Durometer | 90A |
Color | Black |
Tensile Strength | 2,000 psi |
Item | Buna-N Round Cord |
Cross Section System of Measurement | Metric Sizes |
Weather Resistance | Fair |
Temperature Range | -40 Degrees F to 250 Degrees F |
Abrasion Resistance | Good |
Shape | Round |
Oil Resistance | Excellent |
Maximum Temperature | 250 Degrees F |
Grade | Standard |
Water Resistance | Good |
Cross Section Actual | 5 mm |
Cross Section | 5 mm |
Minimum Temperature | -40 Degrees F |
Chemical Resistance | Fair |
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_48_0)
- FIBERGRATE Angle, ISOFR, Gray, 1/2 In T, 4 In Leg, 10 Ft (870570)
- ZORO SELECT Music Wire, Steel alloy, 8, 0.020 In (21020)
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 13/64 in Overall Width, Style: F (ZTRIM-58)
- ZORO SELECT Rubber Cord, Buna, 3/32 In, 10 Ft. (ZUSA-RC-603)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In Dia, 50 Ft (ZUSA-RC-1073)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 100 Ft (ZUSA-RC-1706)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 10 Ft (ZUSA-RC-461)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 10 Ft. (ZUSA-RC-480)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- ZORO SELECT Rubber Cord, Buna, 1 In, 10 Ft. (ZUSA-RC-612)
- Zoro Select Rubber Cords