Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 3/8" D, 100' L, 90A
Mfr # ZUSA-RC-145
Zoro # G602584813
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 90A
- Color Black
- Tensile Strength 2,000 psi
- Cross Section Fractional 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-145
- Zoro # G602584813
- UPC # 193005158118
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 100 ft |
Overall Diameter | 3/8 in |
Details
Material | Buna-N |
Durometer | 90A |
Color | Black |
Tensile Strength | 2,000 psi |
Item | Buna-N Round Cord |
Cross Section Fractional | 3/8 in |
Temperature Range | -40 Degrees F to 250 Degrees F |
Water Resistance | Good |
Cross Section | 3/8 in : 0.375 in |
Grade | Standard |
Weather Resistance | Fair |
Cross Section System of Measurement | Inch Sizes |
Maximum Temperature | 250 Degrees F |
Cross Section Actual | 0.375 in |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Chemical Resistance | Fair |
Shape | Round |
Minimum Temperature | -40 Degrees F |
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 10 ft L, 1/2 in Thick, Black (ZUSANSR-F-27)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 0.61 in Overall Width, Style: Trim with a Top Bulb (3062B3X1/16A-25)
- ONLINEMETALS 0.625" Brass Hex Bar 360-H02 Extruded (1313)
- USA INDUSTRIALS Cast AcrylicPlastic Disc, 10"Diameter x1/8"Length (BULK-PD-CAC-8)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 50 Ft (ZUSA-RC-1077)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 50' L, 90A (ZUSA-RC-949)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 50 Ft (ZUSA-RC-1082)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 10 Ft (ZUSA-RC-1056)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 100 Ft (CSEPDM-5/8-100)
- Zoro Select Rubber Cords