Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 3/8" D, 10' L, 50A, Black
Mfr # ZUSA-RC-961
Zoro # G602586497
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 50A
- Color Black
- Tensile Strength 1,450 psi
- Cross Section 3/8 in : 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-961
- Zoro # G602586497
- UPC # 193005475277
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 3/8 in |
Overall Length | 10 ft |
Details
Material | Buna-N |
Durometer | 50A |
Color | Black |
Tensile Strength | 1,450 psi |
Item | Buna-N Round Cord |
Cross Section | 3/8 in : 0.375 in |
Grade | Standard |
Abrasion Resistance | Good |
Maximum Temperature | 250 Degrees F |
Cross Section Actual | 0.375 in |
Cross Section System of Measurement | Inch Sizes |
Chemical Resistance | Fair |
Water Resistance | Good |
Temperature Range | -40 Degrees F to 250 Degrees F |
Shape | Round |
Weather Resistance | Fair |
Cross Section Fractional | 3/8 in |
Oil Resistance | Excellent |
Minimum Temperature | -40 Degrees F |
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Music Wire, Steel Alloy, 24, 0.055 In (21055)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-UHMW-46)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.5 W (RPVCWH.500-5)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Rubber Cord, Neoprene, 3/8 In Dia, 10 Ft (ZUSA-RC-1000)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 100 Ft (ZUSA-RC-86)
- Zoro Select Rubber Cords