Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 3/4" D, 5' L, 70A, Black
Mfr # ZUSA-RC-859
Zoro # G802584392
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Minimum Temperature 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-859
- Zoro # G802584392
- UPC # 193005473570
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Overall Diameter | 3/4 in |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Minimum Temperature | 0 Degrees F |
Cross Section Fractional | 3/4 in |
Oil Resistance | Excellent |
Shape | Round |
Abrasion Resistance | Good |
Cross Section System of Measurement | Inch Sizes |
Maximum Temperature | 210 Degrees F |
Temperature Range | 0 Degrees F to 210 Degrees F |
Weather Resistance | Fair |
Cross Section | 3/4 in : 0.75 in |
Grade | Standard |
Cross Section Actual | 0.75 in |
Chemical Resistance | Fair |
Water Resistance | Good |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Blue (1001341BLU)
- ZORO SELECT Rubber Sheet, Gum, 3/16"Thick, 12"x12", 40A (BULK-RS-NAT40-25)
- ZORO SELECT Precision Ball, Chrome, 3/4 In, PK5 (4RJG9)
- ZORO SELECT Tool Steel Rod, 6 ft L, 3/4 in Dia. (DCFD2R.75-72)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 50 Ft (ZUSA-RC-1082)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 100 Ft (ZUSA-RC-84)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-901)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 25 Ft (ZUSA-RC-1062)
- Zoro Select Rubber Cords