Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 2.5 mm D, 5' L, 70A
Mfr # ZUSA-RC-1329
Zoro # G502584517
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 70A
- Color Black
- Tensile Strength 725 psi
- Water Resistance Good
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1329
- Zoro # G502584517
- UPC # 193005474256
- Country of Origin China
- Category Rubber Cords
Dimensions
Overall Diameter | 2.5 mm |
Overall Length | 5 ft |
Details
Material | Buna-N |
Durometer | 70A |
Color | Black |
Tensile Strength | 725 psi |
Item | Buna-N Round Cord |
Water Resistance | Good |
Minimum Temperature | 0 Degrees F |
Oil Resistance | Excellent |
Weather Resistance | Fair |
Cross Section Actual | 2.5 mm |
Cross Section System of Measurement | Metric Sizes |
Chemical Resistance | Fair |
Temperature Range | 0 Degrees F to 210 Degrees F |
Maximum Temperature | 210 Degrees F |
Abrasion Resistance | Good |
Grade | Standard |
Shape | Round |
Cross Section | 2.5 mm |
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.234 in Overall Width, Style: Beltline Weatherstrip (0143-4X2)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ZORO SELECT Rubber Strip, EPDM, 1/16"Thick, 36"x2", 60A (BULK-RS-E60-891)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 10 Ft. (ZUSA-RC-867)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 25 Ft. (ZUSA-RC-106)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 100 Ft. (ZUSA-RC-1720)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 10 Ft (ZUSA-RC-623)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 10 Ft. (ZUSA-RC-863)
- Zoro Select Rubber Cords