Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 1/4" D, 5' L, 90A, Black
Mfr # ZUSA-RC-930
Zoro # G202584701
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 90A
- Color Black
- Tensile Strength 2,000 psi
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-930
- Zoro # G202584701
- UPC # 193005474690
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Length | 5 ft |
Overall Diameter | 1/4 in |
Details
Material | Buna-N |
Durometer | 90A |
Color | Black |
Tensile Strength | 2,000 psi |
Item | Buna-N Round Cord |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Grade | Standard |
Cross Section | 1/4 in : 0.25 in |
Cross Section Actual | 0.25 in |
Cross Section Fractional | 1/4 in |
Abrasion Resistance | Good |
Temperature Range | -40 Degrees F to 250 Degrees F |
Cross Section System of Measurement | Inch Sizes |
Chemical Resistance | Fair |
Oil Resistance | Excellent |
Shape | Round |
Water Resistance | Good |
Weather Resistance | Fair |
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60-17)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 3" W (BULK-FF-18)
- ZORO SELECT Carbon Steel Rectangle Tube, 4' L, 3" W (HTRT/32250-48)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Rubber Cord, Buna, 3.5mm Dia, 25 Ft (ZUSA-RC-1363)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 100 Ft. (ZUSA-RC-53)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Rubber Cord, Buna, 7.0mm Dia, 100 Ft (ZUSA-RC-1706)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (ZUSA-RC-494)
- Zoro Select Rubber Cords