Shop All Rubber Cords
Zoro Select
Buna-N Round Cord, 1/4" D, 10' L, 90A, Black
Mfr # ZUSA-RC-534
Zoro # G502584685
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Durometer 90A
- Color Black
- Tensile Strength 2,000 psi
- Cross Section Fractional 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-534
- Zoro # G502584685
- UPC # 193005316051
- Country of Origin United States
- Category Rubber Cords
Dimensions
Overall Diameter | 1/4 in |
Overall Length | 10 ft |
Details
Material | Buna-N |
Durometer | 90A |
Color | Black |
Tensile Strength | 2,000 psi |
Item | Buna-N Round Cord |
Cross Section Fractional | 1/4 in |
Maximum Temperature | 250 Degrees F |
Water Resistance | Good |
Cross Section System of Measurement | Inch Sizes |
Grade | Standard |
Cross Section | 1/4 in : 0.25 in |
Cross Section Actual | 0.25 in |
Temperature Range | -40 Degrees F to 250 Degrees F |
Abrasion Resistance | Good |
Oil Resistance | Excellent |
Minimum Temperature | -40 Degrees F |
Weather Resistance | Fair |
Shape | Round |
Chemical Resistance | Fair |
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Bar, 36" L, 2 1/2" W (1095 SpS0.032x2.5x361)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6x100 In x0.254mm (316-010-6-100)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Angle, Al, 6061, 3/16 In T, 1 In Leg, 4 Ft L (2EYP9)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 50Ft. (ZUSA-RC-897)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, Buna, 3/4 In Dia, 25 Ft. (ZUSA-RC-58)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 100 Ft. (ZUSA-RC-52)
- ZORO SELECT Rubber Cord, FDA Buna, 3/16 In Dia, 10 Ft. (ZUSA-RC-1815)
- ZORO SELECT Rubber Cord, Silicone, 1/2 In Dia, 25 Ft (ZUSA-RC-93)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- Zoro Select Rubber Cords