Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Roll, 60A, 60'x36"x1/16", Black
Mfr # BULK-RS-H60-954
Zoro # G802585726
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$593.99
Free 30-Day Returns
Key Features
- Durometer 60A
- Backing Type Non-Adhesive
- Elongation 350 %
- Standards ASTM D2000 BF 607
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-954
- Zoro # G802585726
- UPC # 193005069582
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Nominal Size | 36 in x 60 ft |
Overall Width | 36 in |
Overall Length | 60 ft |
Description
Oil Resistant Buna-N Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MESH Hands Free Screen Door (MM351112)
- ZORO SELECT Rod, Steel, 1018, 2 3/4 In Dia x 3 Ft L (2AHH2)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.002", Pk20 (MSE002)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-UHMW-66)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-BHS70-225)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-886)
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.125", Black (BULK-RS-H40-304)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 50A (BULK-RS-S50FDA-281)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-E60HT-17)
- ZORO SELECT 1/4" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-26)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 36"x2", 50A (BULK-RS-S50BFDA-33)
- Zoro Select Rubber Sheets & Strips