Shop All Rubber Sheets & Strips
Zoro Select
Buna-N Roll, 50A, 40'x36"x3/16", Black
Mfr # BULK-RS-H50-1132
Zoro # G902585282
product price: $1,294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,294.99
Free 30-Day Returns
Key Features
- Durometer 50A
- Backing Type Adhesive
- Elongation 350 %
- Standards ASTM D2000 BF 507
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H50-1132
- Zoro # G902585282
- UPC # 193005069360
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Overall Width | 36 in |
Overall Length | 40 ft |
Nominal Size | 36 in x 40 ft |
Description
Oil Resistant Buna-N Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sheet Packing 6"X6" Asst (9D00011057)
- FILM-GARD Film Poly Clr6Mil 6X100' (626015)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125S100-C4)
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-242)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 30A (BULK-RS-S30-33)
- ZORO SELECT PU Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-P80-1)
- ZORO SELECT Silicone Strip, 70A, 36"x36"x0.5 (BULK-RS-S70-71)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 3/4" W (BULK-RS-S40-88)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-867)
- ZORO SELECT 1" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-320)
- E. JAMES Sheet Rubber, 1/16, 36" X 4ft Neoprene HG30 (1030HG-1/16X36X4)
- Zoro Select Rubber Sheets & Strips