Shop All Rubber Rolls
Zoro Select
Buna-N Roll, 40A, 10'x36"x0.5", Black
Mfr # BULK-RS-BHS40-210
Zoro # G4923175
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Color Black
- Rubber Properties Oil Resistant, Water Resistant
- Standards ASTM D2000 BF 410
- Rubber Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BHS40-210
- Zoro # G4923175
- UPC # 193005392048
- Country of Origin China
- Category Rubber Rolls
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- ZORO SELECT Stainless Round Tube, 24 in Overall L (4232_24_0)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/2 in Thick (BULK-PS-UHMW-26)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 48 X 96 (SPLEXICL.375-48X96)
- ZORO SELECT Viton Rubber Roll No Adhesive, 75A, 1/16"T x 36"W x 10 Ft L (BULK-RS-V75-205)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- ZORO SELECT SBR Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L (BULK-RS-SBR60-60)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Silicone Roll, 60A, 10'x12"x0.25 (BULK-RS-S60-201)
- ZORO SELECT EPDM Roll, 60A, 20'x36"x0.25", Black (BULK-RS-E60-702)
- USA INDUSTRIALS High Strength Buna-N Rubber Sheet - 40A - 1/4" T x 18" W x 36" L (BULK-RS-BHS40-652)
- Zoro Select Rubber Rolls