Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 424, PK5
Mfr # ZUSAH70424
Zoro # G1630966
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 424
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70424
- Zoro # G1630966
- UPC # 193005221959
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-3/8" |
Actual Inside Dia. | 4.35" |
Nominal Outside Dia. | 4-7/8" |
Actual Outside Dia. | 4.9" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Item | O-Ring |
Dash Number | 424 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 3/8 in, Nominal Width 1/4 in, Actual Inside Dia. 4.3 in, Actual Width 0.275 in, Dash Number 424, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 4 7/8 in, Actual Outside Dia. 4.9 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- MTD Spring-Extension (932-0556)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- ZORO SELECT Viton O-Ring, 4mm Wide 65mm ID (ZUSAV4X65)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 17mm ID, PK25 (ZUSAS1.5X17)
- ZORO SELECT O-Ring, Dash 204, Neoprene, 0.13 In., PK100 (1BUW5)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0160)
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK100 (1WHK6)
- USA INDUSTRIALS Buna-N O-Ring, Dash 116, PK100 (ZUSAH70116)
- Zoro Select Individual & Bulk O-Rings