Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 423, PK5
Mfr # ZUSAH70423
Zoro # G1631009
original price:
$14.59
12% off
new price: $12.75
/pk 5, $2.55/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 423
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70423
- Zoro # G1631009
- UPC # 193005221942
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4-1/4" |
Actual Inside Dia. | 4.225" |
Nominal Outside Dia. | 4-3/4" |
Actual Outside Dia. | 4.775" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Item | O-Ring |
Dash Number | 423 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/4 in, Nominal Width 1/4 in, Actual Inside Dia. 4.2 in, Actual Width 0.275 in, Dash Number 423, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.775 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLESAFE S-Hook, Yellow, 9" (INT CS09)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1CRY3)
- TRANS ATLANTIC CO. Grade 2 Hall/Closet Commercial Exit Cylindrical Door Lever Set in Brushed Chrome (DL-LSV20-US26D)
- PRIME-LINE Stainless Steel, Dead Latch Door Strike 2 Pack (E 2301)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 240 (ZUSAV60240)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- ZORO SELECT O-Ring, Dash 008, PTFE, 0.07 In., PK50 (1RFZ5)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0072)
- ZORO SELECT O-Ring, Dash 446, Buna N, 0.27 In., PK2 (U38801.025.0850)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHV2)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (1RHB9)
- Zoro Select Individual & Bulk O-Rings