Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 417, PK10
Mfr # ZUSAH70417
Zoro # G1630957
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 417
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70417
- Zoro # G1630957
- UPC # 193005221881
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-1/2" |
Actual Inside Dia. | 3.475" |
Nominal Outside Dia. | 4" |
Actual Outside Dia. | 4.025" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Item | O-Ring |
Dash Number | 417 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 3.4 in, Actual Width 0.275 in, Dash Number 417, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 4 in, Actual Outside Dia. 4.025 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN128-40-ST Weldable Hinge, Steel Pin (128-40-ST)
- A LA MAISON CEILINGS Perceptions 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R103PW-8)
- STRYBUC Manual Top Shootbolt Ext (850-8778611)
- MSI Baltic Brown SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0042-SAM)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK2 (U38805.009.0325)
- ZORO SELECT O-Ring, Dash 013, Neoprene, 0.07 In., PK100 (1BUL8)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 (U38801.009.0350)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJD5)
- ZORO SELECT O-Ring, EPDM, Dash 133, 1-13/16, 2.005, PK10 (U38869.009.0181)
- ZORO SELECT O-Ring, EPDM, Dash 255, 5-5/8, 5.887, PK10 (U38869.012.0562)
- STERLING SEAL & SUPPLY 213 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A213X250)
- Zoro Select Individual & Bulk O-Rings