Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 413, PK5
Mfr # ZUSAH70413
Zoro # G1630817
product price: $13.65
/pk 5, $2.73/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 413
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70413
- Zoro # G1630817
- UPC # 193005221843
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3" |
Actual Inside Dia. | 2.975" |
Nominal Outside Dia. | 3-1/2" |
Actual Outside Dia. | 3.525" |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Item | O-Ring |
Dash Number | 413 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/4 in, Actual Inside Dia. 2.9 in, Actual Width 0.275 in, Dash Number 413, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.525 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Satin Nickel Hinges (2868pri8401RH154916)
- ZORO SELECT Bumper, Rubber, Black, 7/16"H x 7/16"W, PK.25 (2083-017)
- LUCIDA SURFACES LUCIDA SURFACES, MonoCore Licorice-Sample (MO-213SMP)
- NEWHOUSE HARDWARE Door Bell Chime Mechanism Assembly, Fits Most Nutone Models (CHIMEBASE2)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0121)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0123)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.3000)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK25 (U38801.018.0412)
- ZORO SELECT O-Ring, Dash 382, Viton, 0.21 In. (U38871.018.1300)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- Zoro Select Individual & Bulk O-Rings