Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 412, PK5
Mfr # ZUSAH70412
Zoro # G1630914
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 412
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70412
- Zoro # G1630914
- UPC # 193005221836
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-7/8" |
Actual Inside Dia. | 2.85" |
Nominal Outside Dia. | 3-3/8" |
Actual Width | 0.275 in |
Actual Outside Dia. | 3.4" |
Nominal Width | 1/4 in |
Details
Item | O-Ring |
Dash Number | 412 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 1/4 in, Actual Inside Dia. 2.8 in, Actual Width 0.275 in, Dash Number 412, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.4 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- MASTER CASTER Mighty Movers Self-Stick Furniture Sliders, Round, 2.25" Diameter, Beige, 4PK (87003)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 100 Ft (750B2X1/32-100)
- KABA ILCO Key Machine Belt, For Mfr. No. FLASH 008 (D945855ZR BELT)
- ZORO SELECT O-Ring, Viton, 21mm OD, PK10 (1RHV8)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK50 (U38871.009.0112)
- ZORO SELECT O-Ring, Dash 035, PTFE, 0.07 In., PK5 (1RGD3)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0230)
- ZORO SELECT Buna-N O-Ring, Dash 019, PK100 (ZUSAH70019)
- MIDWEST FASTENER 7/8" x 1" x 1/16" Rubber O-Rings 15PK (64798)
- Zoro Select Individual & Bulk O-Rings