Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 408, PK5
Mfr # ZUSAH70408
Zoro # G1630783
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 408
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70408
- Zoro # G1630783
- UPC # 193005221799
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-3/8" |
Actual Inside Dia. | 2.35" |
Nominal Outside Dia. | 2-7/8" |
Actual Outside Dia. | 2.9" |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Item | O-Ring |
Dash Number | 408 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/4 in, Actual Inside Dia. 2.3 in, Actual Width 0.275 in, Dash Number 408, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.9 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48ELD)
- FULTERER 24 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.24)
- SDC 918 DIGITAL ENTRY 630 (SDC-918U)
- ZORO SELECT O-Ring, Silicone, Dash 364, 6-3/4, 7.145, PK5 (U38883.018.0675)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 24mm ID, PK50 (ZUSAH3X24)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38805.006.0187)
- ZORO SELECT O-Ring, Silicone, Dash 369, 8, 8.395, PK5 (U38883.018.0800)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK25 (1RHT7)
- ZORO SELECT O-Ring, Dash 121, Buna N, 0.1 In., PK100 (1RHE7)
- Zoro Select Individual & Bulk O-Rings