Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 407, PK5
Mfr # ZUSAH70407
Zoro # G1630923
product price: $6.85
/pk 5, $1.37/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 407
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70407
- Zoro # G1630923
- UPC # 193005221782
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.225" |
Nominal Outside Dia. | 2-3/4" |
Actual Outside Dia. | 2.775" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Item | O-Ring |
Dash Number | 407 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/4 in, Actual Inside Dia. 2.2 in, Actual Width 0.275 in, Dash Number 407, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.775 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL ALUMINUM TRACK FOR 3/4In. (6 FT A-8042)
- AMERICAN BUILT PRO Access Panel, 8 in x 8 in White TwoPiece Plastic (AP 88 P1)
- DELTANA Door Guard, Chain / Doorbolt Black (CDG35U19)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP877812814011)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- ZORO SELECT O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25 (U38883.012.0062)
- ZORO SELECT O-Ring, PTFE, MSDash 330, PK10 (1RFY8)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- ZORO SELECT O-Ring, Dash 911, Buna N, 0.11 In., PK25 (1CRW4)
- ZORO SELECT O-Ring, Dash 219, Viton, 0.13 In., PK25 (U38875.012.0131)
- X1 TOOLS R-16 O-Ring ID: 18 mm, CS: 3.5 mm, OD: 25 mm 40 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0016x40)
- Zoro Select Individual & Bulk O-Rings