Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 406, PK5
Mfr # ZUSAH70406
Zoro # G1630808
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 406
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70406
- Zoro # G1630808
- UPC # 193005221775
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/8" |
Actual Inside Dia. | 2.1" |
Nominal Outside Dia. | 2-5/8" |
Actual Outside Dia. | 2.65" |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Item | O-Ring |
Dash Number | 406 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/4 in, Actual Inside Dia. 2.1 in, Actual Width 0.275 in, Dash Number 406, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.65 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 3 7/8"F x 94 1/2"L Dentil Crown Moulding (MLD02X02X03DE)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Royal Gold Contemporary Cabinet Pull (BP8864192162)
- ZORO SELECT Buna-N O-Ring, Dash 405, PK5 (ZUSAH70405)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- ZORO SELECT O-Ring, Dash 310, Buna N, 0.21 In., PK50 (U38801.018.0050)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.520, PK5 (U38805.018.0312)
- ZORO SELECT O-Ring, EPDM, Dash 274, 10, 10.262, PK5 (U38869.012.1000)
- ZORO SELECT O-Ring, Dash 913, Buna N, 0.11 In., PK25 (1CRW6)
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 (1BUZ8)
- Zoro Select Individual & Bulk O-Rings