Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, Dash 405, PK5
Mfr # ZUSAH70405
Zoro # G1630853
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 405
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH70405
- Zoro # G1630853
- UPC # 193005221768
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2" |
Actual Inside Dia. | 1.975" |
Nominal Outside Dia. | 2-1/2" |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 2.525" |
Details
Item | O-Ring |
Dash Number | 405 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 in, Nominal Width 1/4 in, Actual Inside Dia. 1.9 in, Actual Width 0.275 in, Dash Number 405, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.525 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Heavy Duty T-Grid Bracket 24 Long For 1-1/2 Or 2-1/8 Boxes (BHT1HD)
- STERLING SEAL & SUPPLY 329 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL329X250)
- CUSTOM PLASTICS BUSINESS Custom Plastics CPF 89310 15 in. Wide Pencil Drawer with BB Slide - Black (CPF 89310)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 2-2/3 In. L (4510-36-201-313)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK25 (1CUX1)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- ZORO SELECT O-Ring, Dash 212, FEP, Viton Core, 0.13 In. (1WLW8)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK25 (5JJZ4)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (1RHB6)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38805.009.0050)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 119, PK10 (ZUSAQV70119)
- Zoro Select Individual & Bulk O-Rings