Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 62mm ID, PK5
Mfr # ZUSAH5X62
Zoro # G1645946
product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X62
- Zoro # G1645946
- UPC # 193005217518
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 62 mm |
Actual Inside Dia. | 62 mm |
Nominal Outside Dia. | 72 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Actual Outside Dia. | 72 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 62 mm, Nominal Width 5 mm, Actual Inside Dia. 62 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 72 mm, Actual Outside Dia. 72 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-605)
- ZORO SELECT Spiral Wound Metal Gasket, 3 in., 11/64 in (304-346-0300)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel, LBM (5000-12/24DC-LBM)
- GENESIS 12 Inch Drawer Slide Locks In & Out (ADS 7650-12 RH)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK100 (1RHE4)
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- ZORO SELECT O-Ring, Dash 237, Viton, 0.13 In., PK10 (U38875.012.0337)
- ZORO SELECT O-Ring, Buna N, Dash 113, 9/16, 0.755, PK50 (U38805.009.0056)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK100 (1WHL7)
- ZORO SELECT O-Ring, Buna N, Dash 032, 1-7/8, 2.004, PK25 (U38801.006.0187)
- MIDWEST FASTENER 3-3/4" x 4" x 1/8" O-Rings 4PK (33603)
- Zoro Select Individual & Bulk O-Rings