Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 59mm ID, PK5
Mfr # ZUSAH5X59
Zoro # G1645964
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X59
- Zoro # G1645964
- UPC # 193005217488
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 59 mm |
Nominal Inside Dia. | 59 mm |
Actual Width | 5 mm |
Actual Outside Dia. | 69 mm |
Nominal Outside Dia. | 69 mm |
Nominal Width | 5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Type | O-Ring |
Grade | Standard |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 59 mm, Nominal Width 5 mm, Actual Inside Dia. 59 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 69 mm, Actual Outside Dia. 69 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- TELL Concave Wall Bumper, 5 x 2 x 6, Satin Chrome (DT100084)
- COMPX NATIONAL L-Handle Keyed Cam Lock, Key C415A (C8754-C415A-26D)
- DELTANA Satin Stainless Steel Spring Hinge, Holes per Leaf: 4 (DSH45U32D)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- ZORO SELECT O-Ring, Buna N, Dash 217, 1-3/16, 1.449, PK25 (U38801.012.0118)
- ZORO SELECT Brown Viton O-Ring, Dash 346, PK2 (ZUSAVB75346)
- ZORO SELECT O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK5 (U38805.012.0412)
- ZORO SELECT O-Ring, Dash 250, PTFE, 0.13 In., PK2 (1RGN2)
- ZORO SELECT O-Ring, EPDM, Dash 209, 11/16, 0.949, PK25 (U38869.012.0068)
- ZORO SELECT O-Ring, Buna N, 38mm OD, PK25 (1CUZ5)
- Zoro Select Individual & Bulk O-Rings