Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 25mm ID, PK25
Mfr # ZUSAH5X25
Zoro # G1645508
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X25
- Zoro # G1645508
- UPC # 193005216733
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 25 mm |
Actual Inside Dia. | 25 mm |
Nominal Outside Dia. | 35 mm |
Actual Width | 5 mm |
Actual Outside Dia. | 35 mm |
Nominal Width | 5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 25 mm, Nominal Width 5 mm, Actual Inside Dia. 25 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 35 mm, Actual Outside Dia. 35 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Nickel Hinge RC1542415EA (35743)
- USA INDUSTRIALS Ring Compressible Graphite Flange Gasket for 2" Pipe - 1/8" T - #300 (BULK-FG-1677)
- ZORO SELECT Grommet, SBR, 1, 9/32 ID, 7/8Dia, Pk100 (3MPP5)
- DWELLINGDESIGNS 2 in. W x 12 in. D x 12 in. H Hamilton Bracket, Steel (DW2572444)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 25mm ID, PK50 (ZUSAH4X25)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0240)
- ZORO SELECT O-Ring, Buna N, Dash 215, 1-1/16, 1.324, PK25 (U38801.012.0106)
- ZORO SELECT O-Ring, Buna N, 32mm OD, PK50 (1RJH9)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (1CTB1)
- ZORO SELECT O-Ring, Dash 130, Viton, 0.1 In., PK25 (U38871.009.0162)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- Zoro Select Individual & Bulk O-Rings