Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 160mm ID, PK5
Mfr # ZUSAH5X160
Zoro # G1645246
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X160
- Zoro # G1645246
- UPC # 193005216481
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 160 mm |
Actual Inside Dia. | 160 mm |
Nominal Outside Dia. | 170 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Actual Outside Dia. | 170 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 160 mm, Nominal Width 5 mm, Actual Inside Dia. 160 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 170 mm, Actual Outside Dia. 170 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 3/4"W x 9 1/8"H x 1 1/8"P Artisan Plinth Block (PB03X09X01AR)
- ELESA 1-31/32" W x 50mm H matte Pivot Hinge (CFM.50 SH-6-CLEAN)
- ZORO SELECT 1 in W x 36 in H Stainless steel Continuous Hinge (2ZFN8)
- ZORO SELECT Door Sweep, 3 Ft L (2RRH6)
- ZORO SELECT O-Ring, Dash 470, Viton, 0.27 In. (U38871.025.2100)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- ZORO SELECT O-Ring, PTFE, MSDash 016, PK50 (1RFV7)
- ZORO SELECT O-Ring, Buna N, Dash 440, 6-3/4, 7.275, PK2 (U38805.025.0675)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHW9)
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- USA INDUSTRIALS Buna-N O-Ring, Dash 041, PK100 (ZUSAH70041)
- Zoro Select Individual & Bulk O-Rings