Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 14mm ID, PK25
Mfr # ZUSAH5X14
Zoro # G1645228
product price: $7.95
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X14
- Zoro # G1645228
- UPC # 193005217136
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 mm |
Actual Inside Dia. | 14 mm |
Nominal Outside Dia. | 24 mm |
Actual Outside Dia. | 24 mm |
Actual Width | 5 mm |
Nominal Width | 5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 mm, Nominal Width 5 mm, Actual Inside Dia. 14 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 24 mm, Actual Outside Dia. 24 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Remote, Plastic, 2-1/2 in. H x 3/4 in. W (RT-1)
- X1 TOOLS R-216 Square O-Ring ID: 1 1/8, CS 1/8, OD 1 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R216x8)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- FAULTLESS Faultless 5002066 Fancy Mushroom Satin Nickel Metal Entry Knobs 3 Right Handed (5002066)
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 43mm ID, PK25 (ZUSAH3.5X43)
- ZORO SELECT O-Ring, Dash 470, Viton, 0.27 In. (U38871.025.2100)
- ZORO SELECT O-Ring, Dash 311, Viton, 0.21 In., PK10 (U38875.018.0056)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1CRY5)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ZORO SELECT O-Ring, Dash 024, Silicone, 0.07 In., PK50 (U38883.006.0112)
- Zoro Select Individual & Bulk O-Rings