Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 5mm Wide 109mm ID, PK2
Mfr # ZUSAH5X109
Zoro # G1644914
product price: $6.95
/pk 2, $3.48/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH5X109
- Zoro # G1644914
- UPC # 193005216221
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 109 mm |
Actual Inside Dia. | 109 mm |
Nominal Outside Dia. | 119 mm |
Actual Outside Dia. | 119 mm |
Nominal Width | 5 mm |
Actual Width | 5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 109 mm, Nominal Width 5 mm, Actual Inside Dia. 109 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 119 mm, Actual Outside Dia. 119 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- WRS WRS Window Screen Frame Kit-5/163/436 (087-02WHT-36-KIT)
- TRESCO Tresco 72 18 m Square Infinex Extrusion, Satin Clear (L-XSQR72-SC-1)
- STRYBUC 29in Spiral Balance 75-503A (75-S29R-3)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK25 (1CUX1)
- ZORO SELECT O-Ring, Dash 130, Viton, 0.1 In., PK25 (U38871.009.0162)
- ZORO SELECT O-Ring, Buna N, 10mm OD, PK100 (1RJC8)
- ZORO SELECT O-Ring, Dash 259, Viton, 0.13 In., PK2 (U38871.012.0625)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 009, PK100 (ZUSAHSQ70009)
- ZORO SELECT O-Ring, Dash 125, PTFE, 0.1 In., PK5 (1RGF5)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 117, PK 10 (ZUSATST117)
- Zoro Select Individual & Bulk O-Rings