Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 99mm ID, PK10
Mfr # ZUSAH4X99
Zoro # G1644336
product price: $10.99
/pk 10, $1.10/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X99
- Zoro # G1644336
- UPC # 193005214289
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 99 mm |
Actual Inside Dia. | 99 mm |
Nominal Outside Dia. | 107 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Actual Outside Dia. | 107 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Application | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 99 mm, Nominal Width 4 mm, Actual Inside Dia. 99 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 107 mm, Actual Outside Dia. 107 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- RICHELIEU HARDWARE 12 5/8-inch (320 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP3060320900)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303-325, 303-200 and 303FUSFT Series Soft-close Ball Bearings Slides (303FUSFT3)
- SCHLAGE Cylindrical Lock, ND10S SPA 612 (ND10S SPA 612)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- ZORO SELECT O-Ring, Dash 001, Buna N, 0.04 In., PK100 (U38801.003.0003)
- ZORO SELECT O-Ring, Dash 223, Buna N, 0.13 In., PK25 (1RHH6)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 229, PK10 (ZUSAHSQ70229)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- ZORO SELECT O-Ring, Dash 458, Viton, 0.27 In. (U38875.025.1450)
- Zoro Select Individual & Bulk O-Rings