Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 92mm ID, PK10
Mfr # ZUSAH4X92
Zoro # G1644205
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X92
- Zoro # G1644205
- UPC # 193005214227
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 92 mm |
Actual Inside Dia. | 92 mm |
Nominal Outside Dia. | 100 mm |
Actual Outside Dia. | 100 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 92 mm, Nominal Width 4 mm, Actual Inside Dia. 92 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 100 mm, Actual Outside Dia. 100 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Carabiner Multi-Tool (KC605)
- ZORO SELECT Magnet Tube, Rare Earth, 12 in. L (34TA48)
- PEMKO 280C-SWTKIT/6 6' Side Wall Track Kit Clear Anodized Aluminum (280C-SWTKIT/6)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- ZORO SELECT Brown Viton O-Ring, Dash 112, PK50 (ZUSAVB75112)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70008)
- ZORO SELECT O-Ring, Dash 221, PU, 0.13 In., PK5 (1WHC8)
- ZORO SELECT O-Ring, Viton, 44mm OD, PK10 (1RHY5)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 31mm ID, PK50 (ZUSAH2X31)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38875.025.1000)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- Zoro Select Individual & Bulk O-Rings