Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 25mm ID, PK50
Mfr # ZUSAH4X25
Zoro # G1643259
product price: $8.65
/pk 50, $0.17/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X25
- Zoro # G1643259
- UPC # 193005213190
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 25 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Nominal Outside Dia. | 33 mm |
Nominal Inside Dia. | 25 mm |
Actual Outside Dia. | 33 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Grade | Standard |
Type | O-Ring |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 25 mm, Nominal Width 4 mm, Actual Inside Dia. 25 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 33 mm, Actual Outside Dia. 33 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup, Type Hook, Brass, Length 3/4 In, PK20 (1WBH9)
- MAG-MATE Coat Hook Holder with 5 Hooks (CH05)
- RENIN Renin 24 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC024080)
- ZORO SELECT Key Tag Numbered 201 to 300, White, 100 PK (33J881)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 25mm ID, PK25 (ZUSAH5X25)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 218, PK2 (ZUSAV75MD218)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25000 (3GCW5)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0037)
- ZORO SELECT Buna-N O-Ring, 1.8mm Wide 10.6mm ID, PK25 (ZUSAH1.8X10.6)
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- Zoro Select Individual & Bulk O-Rings