Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 19mm ID, PK25
Mfr # ZUSAH4X19
Zoro # G1643128
product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
$11.58
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X19
- Zoro # G1643128
- UPC # 193005213831
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 27 mm |
Actual Width | 4 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 27 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 4 mm, Actual Inside Dia. 19 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 27 mm, Actual Outside Dia. 27 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 442, Buna N, 0.27 In., PK2 (U38801.025.0725)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367FS)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C 630)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Schlage C , Satin Chrome, Keyed different (ILCO-15395SC-26D-KD)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 19mm ID, PK100 (ZUSAH1X19)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK25 (1RGT2)
- ZORO SELECT O-Ring, Silicone, 5-1/2, 5.693, PK10 (U38883.009.0550)
- ZORO SELECT O-Ring, Viton, 5.4mm OD, PK25 (1RHP6)
- ZORO SELECT O-Ring, Dash 204, Viton, 0.13 In., PK25 (U38875.012.0037)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- ZORO SELECT Brown Viton O-Ring, Dash 902, PK25 (ZUSAVB75902)
- Zoro Select Individual & Bulk O-Rings