Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 164mm ID, PK2
Mfr # ZUSAH4X164
Zoro # G1642875
product price: $5.99
/pk 2, $3.00/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X164
- Zoro # G1642875
- UPC # 193005212858
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 164 mm |
Actual Inside Dia. | 164 mm |
Nominal Outside Dia. | 172 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 172 mm |
Actual Width | 4 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 164 mm, Nominal Width 4 mm, Actual Inside Dia. 164 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 172 mm, Actual Outside Dia. 172 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Compression Spring, 3/4 in. x 3/8 in. (6-pack) (SP 9702)
- PRIME-LINE Dead Lock Dbl Cylinder (U9972)
- ILCO Ilco: Key Blanks, 1649-KB1 KIMBALL OFFICE FURN. (ILCO-1649-KB1)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO336V)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38871.012.0725)
- ZORO SELECT O-Ring, Dash 338, PTFE, 0.21 In., PK2 (1RGP4)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (1CRZ8)
- ZORO SELECT O-Ring, Dash 429, Buna N, 0.27 In., PK5 (U38801.025.0500)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10 (ZUSAQH1.5X7.5)
- STERLING SEAL & SUPPLY 141 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A141X250)
- Zoro Select Individual & Bulk O-Rings