Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 4mm Wide 10mm ID, PK100
Mfr # ZUSAH4X10
Zoro # G1642534
product price: $14.49
/pk 100, $0.14/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH4X10
- Zoro # G1642534
- UPC # 193005212384
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 mm |
Actual Inside Dia. | 10 mm |
Nominal Outside Dia. | 18 mm |
Nominal Width | 4 mm |
Actual Outside Dia. | 18 mm |
Actual Width | 4 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 mm, Nominal Width 4 mm, Actual Inside Dia. 10 mm, Actual Width 4 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 18 mm, Actual Outside Dia. 18 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Square Switch, Square, 6in. (10PBS61)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (1668pri8402RH1D6916)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP8789192CHBRZ)
- ZORO SELECT O-Ring, Dash 019, EPDM, 0.07 In., PK10 (5JJU9)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- ZORO SELECT O-Ring, Dash 116, Neoprene, 0.1 In., PK100 (1BUV6)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38801.006.0050)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT O-Ring, Buna N, Dash 035, 2-1/4, 2.379, PK10 (U38801.006.0225)
- STERLING SEAL & SUPPLY 365 Viton / FKM O-ring 90A Shore Black, -50 Pack (ORVT90.365X50)
- Zoro Select Individual & Bulk O-Rings