Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 9mm ID, PK100
Mfr # ZUSAH3X9
Zoro # G1642026
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- Durometer 70A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X9
- Zoro # G1642026
- UPC # 193005211318
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 9 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 15 mm |
Nominal Inside Dia. | 9 mm |
Nominal Outside Dia. | 15 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Application | Standard |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer (Hardness) Rating | Standard |
X-Ray Detectable | No |
Properties | Resistant to Oils, Resistant to Water |
Grade | Standard |
Type | O-Ring |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 mm, Nominal Width 3 mm, Actual Inside Dia. 9 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 15 mm, Actual Outside Dia. 15 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 95 Degree Soft-closing Doweled Blind Corner Overlay Hinge (79B9980)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- PHIFER WIRE SunTex 80 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3000048)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- ZORO SELECT O-Ring, Dash 163, Viton, 0.1 In., PK2 (U38875.009.0600)
- ZORO SELECT Brown Viton O-Ring, Dash 902, PK25 (ZUSAVB75902)
- ZORO SELECT O-Ring, Buna N, Dash 363, 6-1/2, 6.895, PK2 (U38805.018.0650)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- ZORO SELECT O-Ring, Dash 310, Viton, 0.21 In., PK10 (U38875.018.0050)
- ZORO SELECT O-Ring, Dash 050, Buna N, 0.07 In., PK10 (1KEX7)
- Zoro Select Individual & Bulk O-Rings