Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 80mm ID, PK25
Mfr # ZUSAH3X80
Zoro # G1641999
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X80
- Zoro # G1641999
- UPC # 193005211240
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 80 mm |
Actual Inside Dia. | 80 mm |
Nominal Outside Dia. | 86 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 86 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 80 mm, Nominal Width 3 mm, Actual Inside Dia. 80 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 86 mm, Actual Outside Dia. 86 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Manual Hydraulic Yale 3000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (3501 x690)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16-DOD)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1A-316)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38805.009.0262)
- ZORO SELECT O-Ring, Buna N, Dash 039, 2-3/4, 2.879, PK10 (U38801.006.0275)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38805.009.0243)
- ZORO SELECT O-Ring, Dash 216, Viton ETP, 0.13 In. (3CRW1)
- ZORO SELECT X-Profile Buna-N O-Ring, 1.5 mm Wide 7.5 mm ID, PK10 (ZUSAQH1.5X7.5)
- Zoro Select Individual & Bulk O-Rings