Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 57mm ID, PK25
Mfr # ZUSAH3X57
Zoro # G1641624
product price: $9.29
/pk 25, $0.37/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X57
- Zoro # G1641624
- UPC # 193005211011
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 57 mm |
Actual Inside Dia. | 57 mm |
Nominal Outside Dia. | 63 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 63 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 57 mm, Nominal Width 3 mm, Actual Inside Dia. 57 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 63 mm, Actual Outside Dia. 63 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0260)
- VILLAGE WROUGHT IRON Village Wrought Iron KC-10 Lighthouse Key Chain (KC-10)
- C-LINE PRODUCTS Breakaway Lanyards, Blk, Swivel Hook, PK12 (89511)
- RAIN DRAIN Drain Away Auto 4' Grn (DE46)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38871.009.0087)
- ZORO SELECT Viton O-Ring, 1.5mm Wide 15mm ID, PK25 (ZUSAV1.5X15)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38805.006.0018)
- ZORO SELECT O-Ring, Dash 224, Viton, 0.13 In., PK25 (U38871.012.0175)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0320)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- ZORO SELECT O-Ring, Dash 311, Viton, 0.21 In., PK10 (U38875.018.0056)
- Zoro Select Individual & Bulk O-Rings