Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25
Mfr # ZUSAH3X49.5
Zoro # G1641563
product price: $9.25
/pk 25, $0.37/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X49.5
- Zoro # G1641563
- UPC # 193005211622
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 49.5 mm |
Actual Inside Dia. | 49.5 mm |
Nominal Outside Dia. | 55.5 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 55.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 49.5 mm, Nominal Width 3 mm, Actual Inside Dia. 49.5 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 55.5 mm, Actual Outside Dia. 55.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Alnico Deep Pot Magnet 830, Pull Force 4.4lb, PK10 (830)
- PROSOURCE Leverset L6 Dummy Lh Pol Brass (L6704LV-PS)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HHL1)
- COMMAND Strips, Poster, PK12 (17024ES)
- ZORO SELECT O-Ring, Dash 122, PTFE, 0.1 In., PK10 (1RGF2)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- ZORO SELECT O-Ring, Silicone, Dash 272, 9-1/2, 9.762, PK5 (U38883.012.0950)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38801.009.0262)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 (U38871.006.0150)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (U38871.009.0056)
- Zoro Select Individual & Bulk O-Rings