Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 45mm ID, PK25
Mfr # ZUSAH3X45
Zoro # G1641484
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X45
- Zoro # G1641484
- UPC # 193005210816
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 45 mm |
Actual Inside Dia. | 45 mm |
Nominal Outside Dia. | 51 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 51 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 45 mm, Nominal Width 3 mm, Actual Inside Dia. 45 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 51 mm, Actual Outside Dia. 51 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DR SWP DV1 BRZ 36"" (05173)
- EKENA MILLWORK 93" Bottom Width x 99 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X93)
- DANCO O-RING 13/16X1-1/16X1/8"" (35733W)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ZORO SELECT FFKM O-Ring, Dash 214 (ZUSADC75214)
- ZORO SELECT O-Ring, Buna N, Dash 106, 3/16, 0.38, PK50 (U38801.009.0018)
- ZORO SELECT O-Ring, Buna N, 37.7mm OD, PK25 (1RJN7)
- ZORO SELECT O-Ring, Dash 212, PTFE, 0.13 In., PK10 (1RGH7)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK50 (U38805.009.0112)
- USA INDUSTRIALS Viton O-Ring, Dash 012, PK25 (ZUSAV70012)
- Zoro Select Individual & Bulk O-Rings