Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 32mm ID, PK50
Mfr # ZUSAH3X32
Zoro # G1641308
product price: $10.55
/pk 50, $0.21/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X32
- Zoro # G1641308
- UPC # 193005210557
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 32 mm |
Actual Inside Dia. | 32 mm |
Nominal Outside Dia. | 38 mm |
Actual Outside Dia. | 38 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Application | Standard |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 32 mm, Nominal Width 3 mm, Actual Inside Dia. 32 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 38 mm, Actual Outside Dia. 38 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Magnetic Key Case (207D)
- DELTANA Extended Lip Strike Plate, 2-1/2" Overall Bright Nickel (SPE250U14)
- SIEVEKING Door Core Metal Door Reinforcer (SVK-DC-MDR)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0163)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- ZORO SELECT O-Ring, EPDM, Dash 207, 9/16, 0.824, PK25 (U38869.012.0056)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- ZORO SELECT O-Rings, Inch, Round, Kalrez 4079 (010k4079)
- ZORO SELECT O-Ring, Buna N, Dash 222, 1-1/2, 1.762, PK25 (U38801.012.0150)
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1CRX6)
- DANCO Danco 35721W O-Ring 0.42 x 0.74 x 0.14 (4100434)
- Zoro Select Individual & Bulk O-Rings