Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 24mm ID, PK50
Mfr # ZUSAH3X24
Zoro # G1641046
product price: $8.69
/pk 50, $0.17/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X24
- Zoro # G1641046
- UPC # 193005210328
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 24 mm |
Actual Inside Dia. | 24 mm |
Nominal Outside Dia. | 30 mm |
Actual Outside Dia. | 30 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Application | Standard |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 24 mm, Nominal Width 3 mm, Actual Inside Dia. 24 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 30 mm, Actual Outside Dia. 30 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/2 in. Beige Plastic Reusable Round Furniture Sliders for Carpet 16 Pack (MP75031)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C230CB)
- DURA-LIFT 0.207 in Wirex1.75 in Dx23 in L Torsion Springs Left & Right Wound Pair Sectional Garage Doors (DLTY17523B)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8402RH1D714)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK100 (U38871.006.0062)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 10mm ID, PK100 (ZUSAH4X10)
- ZORO SELECT O-Ring, EPDM, Dash 110, 3/8, 0.568, PK50 (U38869.009.0037)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0053)
- ZORO SELECT O-Ring, Dash 385, Viton, 0.21 In. (U38871.018.1600)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- Zoro Select Individual & Bulk O-Rings