Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 22.5mm ID, PK25
Mfr # ZUSAH3X22.5
Zoro # G1640854
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X22.5
- Zoro # G1640854
- UPC # 193005210250
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 22.5 mm |
Actual Inside Dia. | 22.5 mm |
Nominal Outside Dia. | 28.5 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 28.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Application | Standard |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 22.5 mm, Nominal Width 3 mm, Actual Inside Dia. 22.5 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 28.5 mm, Actual Outside Dia. 28.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY1)
- LOCKNETICS Ms Series Electric Strike, 5 Face Plates (MDS100-32D)
- ONWARD 3 18inch 79 mm Handrail Bracket, Satin Chrome (22820SCV)
- TOUGH GUY Access Door, Drywall, 16x16In (16M207)
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- ZORO SELECT O-Ring, Buna N, Dash 354, 5-1/8, 5.520, PK10 (U38805.018.0187)
- ZORO SELECT O-Ring, Buna N, Dash 127, 1-7/8, 2.270, PK25 (U38801.009.0143)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- ZORO SELECT O-Ring, Buna N, Dash 145, 2-9/16, 2.756, PK10 (U38801.009.0256)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- MACHO O-RING & SEAL 436 Buna/NBR O-Ring AS568A 70A Durometer Black ID: 5-7/8in, OD: 6-3/8in, CS: 1/4in, 30PK (436-NBR70M30)
- Zoro Select Individual & Bulk O-Rings