Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 180mm ID, PK2
Mfr # ZUSAH3X180
Zoro # G1640653
product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X180
- Zoro # G1640653
- UPC # 193005209957
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 180 mm |
Actual Inside Dia. | 180 mm |
Nominal Outside Dia. | 186 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 186 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 180 mm, Nominal Width 3 mm, Actual Inside Dia. 180 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 186 mm, Actual Outside Dia. 186 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140075028 (030140075028)
- HID Proximity Card (1346LNSMN)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804V-72)
- RIXSON Magnetic Door Holder, SP28, 12 VDC, 24 VAC/VDC, 120 VAC, 2-5/8" Proj (997M 689)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38875.009.0400)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0210)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK25 (5JJZ0)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK100 (1RHG8)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0063)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38875.018.0250)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK100 (U38871.006.0062)
- Zoro Select Individual & Bulk O-Rings