Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 144.5mm ID, PK5
Mfr # ZUSAH3X144.5
Zoro # G1640486
product price: $7.25
/pk 5, $1.45/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X144.5
- Zoro # G1640486
- UPC # 193005209568
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 144.5 mm |
Actual Inside Dia. | 144.5 mm |
Nominal Outside Dia. | 150.5 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 150.5 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Application | Standard |
Temp. Range | -40° to 250° F |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 144.5 mm, Nominal Width 3 mm, Actual Inside Dia. 144.5 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 150.5 mm, Actual Outside Dia. 150.5 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 18 In. W, 18 In. H, Cammed (GRFDC18GA)
- PRIME-LINE 18 in. Spiral Tilt Balance, Red Tip Single Pack (FL 1820)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA77)
- DELTANA Lifetime Brass Spring Hinge (DASH95CR003)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK2 (U38805.009.0350)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK25 (5JJY7)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0210)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK100 (1RHG6)
- ZORO SELECT O-Ring, Dash 223, Viton, 0.13 In., PK5 (1RGX3)
- STERLING SEAL & SUPPLY 449 Viton / FKM O-ring 70A Shore Black, -12 Pack (ORVT449X12)
- Zoro Select Individual & Bulk O-Rings