Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 127mm ID, PK5
Mfr # ZUSAH3X127
Zoro # G1640215
product price: $6.85
/pk 5, $1.37/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X127
- Zoro # G1640215
- UPC # 193005209391
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 127 mm |
Actual Inside Dia. | 127 mm |
Nominal Outside Dia. | 133 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 133 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Application | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 127 mm, Nominal Width 3 mm, Actual Inside Dia. 127 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 133 mm, Actual Outside Dia. 133 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 2"W x 8"D x 8"H (BKTP02X08X08HUG)
- BEA Round Switch, Single Gang, 2in.x4in. (10PIEZO241)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- ZORO SELECT O-Ring, Dash 128, PTFE, 0.1 In., PK5 (1RGF8)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 009, PK100 (ZUSAHSQ70009)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJA7)
- ZORO SELECT Buna-N O-Ring, Dash 019, PK100 (ZUSAH70019)
- ZORO SELECT O-Ring, Dash 440, Viton, 0.27 In., PK2 (U38871.025.0675)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0103)
- Zoro Select Individual & Bulk O-Rings