Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3mm Wide 102mm ID, PK15
Mfr # ZUSAH3X102
Zoro # G1640005
product price: $9.49
/pk 15, $0.63/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3X102
- Zoro # G1640005
- UPC # 193005209131
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 102 mm |
Actual Inside Dia. | 102 mm |
Nominal Outside Dia. | 108 mm |
Actual Outside Dia. | 108 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
FDA Approved | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Application | Standard |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 102 mm, Nominal Width 3 mm, Actual Inside Dia. 102 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 108 mm, Actual Outside Dia. 108 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Door Holder, Rare Earth Elements, Orange (D3X1BKT)
- ELESA Levelling feet for ground mounting, LV.F-80-14-AS-SST-M16x148 (LV.F-SST)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Kit, 16 ft, 1-1/2 In Brush (WDL200)
- NATIONAL HARDWARE SCREW HOOK ZNC PLT1/2X4"" (N130-112)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- ZORO SELECT O-Ring, Dash 009, Silicone, 0.07 In., PK100 (U38883.006.0021)
- ZORO SELECT O-Ring, PTFE, MSDash 117, PK50 (1RFW8)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 110, PK100 (ZUSAHSQ70110)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.520, PK5 (U38805.018.0312)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (1RHB2)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- Zoro Select Individual & Bulk O-Rings