Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.5mm Wide 33mm ID, PK50
Mfr # ZUSAH3.5X33
Zoro # G1638955
product price: $12.99
/pk 50, $0.26/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.5X33
- Zoro # G1638955
- UPC # 193005206628
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 33 mm |
Actual Inside Dia. | 33 mm |
Nominal Outside Dia. | 40 mm |
Actual Width | 3.5 mm |
Actual Outside Dia. | 40 mm |
Nominal Width | 3.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 33 mm, Nominal Width 3.5 mm, Actual Inside Dia. 33 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 40 mm, Actual Outside Dia. 40 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- HARDWARE RESOURCES 105° 1-1/4" Overlay Standard Duty Self-Close Compact Hinge with 2 Cleats and 8 mm Dowels (3394-2C)
- EKENA MILLWORK 93" Bottom Width x 99 1/4" Top Width x 9"H x 1"P Traditional Crosshead (CRH09X93)
- CORBIN RUSSWIN Lever, Lever Escutcheon w/Lock, Heavy Duty (N955 LHR 630)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38801.006.0043)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5 (U38805.018.0262)
- ZORO SELECT O-Ring, Viton, 20mm OD, PK10 (1RHV7)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- STERLING SEAL & SUPPLY 334 Viton / FKM O-ring 90A Shore Brown, -25 Pack (ORBRNVT90A334X25)
- Zoro Select Individual & Bulk O-Rings