Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.5mm Wide 180mm ID, PK2
Mfr # ZUSAH3.5X180
Zoro # G1638709
product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.5X180
- Zoro # G1638709
- UPC # 193005206406
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 180 mm |
Actual Inside Dia. | 180 mm |
Nominal Outside Dia. | 187 mm |
Actual Width | 3.5 mm |
Actual Outside Dia. | 187 mm |
Nominal Width | 3.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Application | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 180 mm, Nominal Width 3.5 mm, Actual Inside Dia. 180 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 187 mm, Actual Outside Dia. 187 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 0.3 lb. Pull (6YA52)
- ZORO SELECT Alnico Shielded Magnet, 0.14 lb. Pull (10E848)
- H&S AUTOSHOT $HEAVY PULL STUDS 500/BX 2.6MM (HS1002)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 48 x 100', Black, 17x8 Mesh, One Roll (3004128)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 180mm ID, PK2 (ZUSAH3X180)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK25 (1RHK9)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJH1)
- ZORO SELECT O-Ring, Dash 006, Neoprene, 0.07 In., PK100 (1BUL1)
- ZORO SELECT O-Ring, Dash 445, Buna N, 0.27 In., PK2 (U38801.025.0800)
- ZORO SELECT O-Ring, Buna N, Dash 228, 2-1/4, 2.512, PK10 (U38805.012.0225)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0430)
- Zoro Select Individual & Bulk O-Rings