Shop All Individual & Bulk O-Rings
Zoro Select
Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2
Mfr # ZUSAH3.5X170
Zoro # G1638684
product price: $10.25
/pk 2, $5.13/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAH3.5X170
- Zoro # G1638684
- UPC # 193005206376
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 170 mm |
Actual Inside Dia. | 170 mm |
Nominal Outside Dia. | 177 mm |
Nominal Width | 3.5 mm |
Actual Outside Dia. | 177 mm |
Actual Width | 3.5 mm |
Details
Item | O-Ring |
System of Measurement | Metric |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Application | Standard |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Standard |
Properties | Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 170 mm, Nominal Width 3.5 mm, Actual Inside Dia. 170 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 177 mm, Actual Outside Dia. 177 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water, Application Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- A LA MAISON CEILINGS Bourbon Street 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R43PW-8)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- ZORO SELECT Safety Hasp, Steel, 7-1/4 In. L (4PE48)
- ZORO SELECT O-Ring, Dash 125, Silicone, 0.1 In., PK25 (U38883.009.0131)
- ZORO SELECT O-Ring, Buna N, Dash 117, 13, 1.005, PK50 (U38801.009.0081)
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 6mm ID, PK100 (ZUSAH2.5X6)
- ZORO SELECT O-Ring, EPDM, Dash 381, 12, 12.395, PK5 (U38869.018.1200)
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK10 (5JKA5)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- Zoro Select Individual & Bulk O-Rings